Thomas and Betts XJG24-EMT T&B® Expansion Coupling, Malleable Iron, EMT Conduit, Internal Bonding Jumper, 4 in. Expansion, 3/4 in. | Graybar Store
     
Thomas and Betts - T&B® Expansion Coupling, Malleable Iron, EMT Conduit, Internal Bonding Jumper, 4 in. Expansion, 3/4 in. - XJG24-EMT
+ / - Hover over image to Zoom
Other Views

    T&B® Expansion Coupling, Malleable Iron, EMT Conduit, Internal Bonding Jumper, 4 in. Expansion, 3/4 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: XJG24-EMT
    SKU: 25109436
    $121.86
    Checking Pricing
         
    Standard:UL E23018, CSA
    Size:3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # XJG24-EMT
    • Size 3/4 in.
    • Application Fittings are Designed to Couple Pieces of Conduit Together that are Subject to Longitudinal Movement
    • Type EMT Conduit Fittings
    • UNSPSC 39121434
    Product Overview:
    T&B® expansion coupling is used with 3/4 inch EMT conduit. Expansion coupling can handle 4 inches of movement.