Thomas and Betts XJG104-TB Coupling, Expansion, Malleable Iron, 4 in. | Graybar Store
     
Thomas and Betts - Coupling, Expansion, Malleable Iron, 4 in. - XJG104-TB
+ / - Hover over image to Zoom
Other Views

    Coupling, Expansion, Malleable Iron, 4 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: XJG104-TB
    SKU: 22069644
    $640.54
    Checking Pricing
         
    Standard:UL E23018, CSA
    Size:4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # XJG104-TB
    • Size 4 in.
    • Application Allows for The Contraction and Expansion of a Conduit Run Without Reducing The Mechanical or Bonding Integrity of The Raceway
    • Type XJG Expansion Couplings
    • UNSPSC 39131707
    Product Overview:
    4 Inch XJG Conduit Expansion Coupling with Internal Bonding Jumper, Body Malleable Iron Zinc Plated, Internal Bonding Jumper Tinned Copper Braid, Packing PTFE/Synthetic Fiber Material, 4 Inch Movement