Phillips Lighting XI075C200V054XPT1M LED Driver, 10V Input | Graybar Store
     
Phillips Lighting - LED Driver, 10V Input - XI075C200V054XPT1M
+ / - Hover over image to Zoom
Other Views

    LED Driver, 10V Input

    Manufacturer: Phillips Lighting
    Manufacturer #: XI075C200V054XPT1M
    SKU: 25431290
    $131.27
    Checking Pricing
         
    Quick Order:Y
    Input Voltage:10 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phillips Lighting
    • Manufacturer # XI075C200V054XPT1M
    • Input Voltage 10 V
    • Country of Origin MX - Mexico
    Product Overview:
    LED Driver, 10 V