Graybar Vendor XHHW-2-8-STR-YEL-500R Building Wire, XHHW, 8 AWG, Yellow, 500 ft. Reel | Graybar Store
     
Graybar Vendor - Building Wire, XHHW, 8 AWG, Yellow, 500 ft. Reel - XHHW-2-8-STR-YEL-500R
+ / - Hover over image to Zoom
Other Views

    Building Wire, XHHW, 8 AWG, Yellow, 500 ft. Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: XHHW-2-8-STR-YEL-500R
    SKU: 92126996
    $234.65
    Checking Pricing
         
    Conductor Size:8 AWG
    Length:500 ft. Reel
    Conductor Material:Bare Copper
    Color:Yellow
    Solid/Stranded:Stranded
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # XHHW-2-8-STR-YEL-500R
    • Color Yellow
    • Wire Type XHHW-2
    • UNSPSC 26121517
    • Conductor Material Bare Copper
    • Conductor Size 8 AWG
    • Length 500 ft. Reel
    • Solid/Stranded Stranded
    • ECCN EAR99
    Product Overview:
    XHHW yellow 8 AWG stranded building wire with copper conductor is packaged in a 500 foot reel.