Graybar Vendor XHHW-2-4-STR-YEL-CUT REEL Building Wire, XHHW, Cut Reel, 4 AWG, Yellow | Graybar Store
     
Graybar Vendor - Building Wire, XHHW, Cut Reel, 4 AWG, Yellow - XHHW-2-4-STR-YEL-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Building Wire, XHHW, Cut Reel, 4 AWG, Yellow

    Manufacturer: Graybar Vendor
    Manufacturer #: XHHW-2-4-STR-YEL-CUT REEL
    SKU: 25220736
    $0.83
    Checking Pricing
         
    Conductor Size:4 AWG
    Length:Cut Reel
    Conductor Material:Bare Copper
    Color:Yellow
    Solid/Stranded:Stranded
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # XHHW-2-4-STR-YEL-CUT REEL
    • Color Yellow
    • Wire Type XHHW-2
    • UNSPSC 26121517
    • Conductor Material Bare Copper
    • Conductor Size 4 AWG
    • Length Cut Reel
    • Solid/Stranded Stranded
    • ECCN EAR99
    Product Overview:
    XHHW yellow 4 AWG stranded building wire cut reel with copper conductor.