Graybar Vendor XHHW-2-1-STR-GRN-1000R Building Wire, XHHW, 1 AWG, Green, 1000 ft. Reel | Graybar Store
     
Graybar Vendor - Building Wire, XHHW, 1 AWG, Green, 1000 ft. Reel - XHHW-2-1-STR-GRN-1000R
+ / - Hover over image to Zoom
Other Views

    Building Wire, XHHW, 1 AWG, Green, 1000 ft. Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: XHHW-2-1-STR-GRN-1000R
    SKU: 99847102
    $1,960.74
    Checking Pricing
         
    Conductor Size:1 AWG
    Length:1000 ft. Reel
    Conductor Material:Bare Copper
    Color:Green
    Solid/Stranded:Stranded
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # XHHW-2-1-STR-GRN-1000R
    • Color Green
    • Wire Type XHHW-2
    • UNSPSC 26121517
    • Conductor Material Bare Copper
    • Conductor Size 1 AWG
    • Length 1000 ft. Reel
    • Solid/Stranded Stranded
    • ECCN EAR99
    Product Overview:
    XHHW green 1 AWG stranded building wire with copper conductor packaged in a 1000 foot reel.