C Enterprises XGREL14-728R Copper Patch Cables, 25 ft., Red, RJ-45 | Graybar Store
     
C Enterprises - Copper Patch Cables, 25 ft., Red, RJ-45 - XGREL14-728R
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 25 ft., Red, RJ-45

    Manufacturer: C Enterprises
    Manufacturer #: XGREL14-728R
    SKU: 25899814
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:Red
    Length:25 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer C Enterprises
    • Manufacturer # XGREL14-728R
    • Color Red
    • Connector Type RJ-45
    • UNSPSC 43223303
    • Length 25 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Copper Patch Cables, 25 ft, Red, RJ-45