Columbia Lighting XEM8-232-RA-4EU Vapor Proof Fixture, Enclosed and Gasketed, 8 ft., 2-Lamp, Ribbed Acrylic Lens, 4-LampElectronic Programmed Start | Graybar Store
     
Columbia Lighting - Vapor Proof Fixture, Enclosed and Gasketed, 8 ft., 2-Lamp, Ribbed Acrylic Lens, 4-LampElectronic Programmed Start - XEM8-232-RA-4EU
+ / - Hover over image to Zoom
Other Views

    Vapor Proof Fixture, Enclosed and Gasketed, 8 ft., 2-Lamp, Ribbed Acrylic Lens, 4-LampElectronic Programmed Start

    Manufacturer: Columbia Lighting
    Manufacturer #: XEM8-232-RA-4EU
    SKU: 25691120
    $0.00
    Checking Pricing
         
    Material:fiberglass
    Color:White
    Wattage:14;17;28;25;30;32;54;59;86
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Columbia Lighting
    • Manufacturer # XEM8-232-RA-4EU
    • Color White
    • Lamp Type T8 Fluorescent
    Product Overview:
    Enclosed and Gasketed fiberglass industrial fixture, 8 feet long, 4lamps, 32 watt T8 (lamps not included), ribbed acrylic impact resistantlens, 4-light electronic instant start ballast, 120-277 volt.