Square D (Schneider Electric) XCSTE7513 SAFETY INTERLOCK 240V 5AMP TYPE XCS OPT | Graybar Store
     
Square D (Schneider Electric) - SAFETY INTERLOCK 240V 5AMP TYPE XCS OPT - XCSTE7513
+ / - Hover over image to Zoom
Other Views

    SAFETY INTERLOCK 240V 5AMP TYPE XCS OPT

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XCSTE7513
    SKU: 25063803
    $336.46
    Checking Pricing
         
    Quick Order:Y
    Contact Operation:2 NC
    Operator Type:KEY OPERATED TURRET HEAD
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XCSTE7513
    • UNSPSC 39122213
    • Contact Operation 2 NC
    • Operator Type KEY OPERATED TURRET HEAD
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    Schneider Electric,SAFETY INTERLOCK 240VAC 5A T-XCS,-25...60C,1 entry tapped 1/2 NPT,2 NC,6 A,Preventa Safety detection,key operated turret head,safety switch,key operated turret head,plastic,with interlocking, locking by solenoid