Square D (Schneider Electric) XCSTE5331 Safety Switch, Plastic, Slow Break-Break Before Make, 1NC/1NO | Graybar Store
     
Square D (Schneider Electric) - Safety Switch, Plastic, Slow Break-Break Before Make, 1NC/1NO - XCSTE5331
+ / - Hover over image to Zoom
Other Views

    Safety Switch, Plastic, Slow Break-Break Before Make, 1NC/1NO

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XCSTE5331
    SKU: 25151314
    $312.22
    Checking Pricing
         
    Quick Order:Y
    Contact Operation:Slow Break-Break before Make
    Material:Plastic
    Contact Type:1NC/1NO
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XCSTE5331
    • UNSPSC 39122213
    • Contact Operation Slow Break-Break before Make
    • Material Plastic
    Product Overview:
    SAFETY INTERLOCK 240VAC 5A T-XCS