Square D (Schneider Electric) XCSTA793 SAFETY INTERLOCK SWITCH 300VAC 10AMP XCS | Graybar Store
     
Square D (Schneider Electric) - SAFETY INTERLOCK SWITCH 300VAC 10AMP XCS - XCSTA793
+ / - Hover over image to Zoom
Other Views

    SAFETY INTERLOCK SWITCH 300VAC 10AMP XCS

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XCSTA793
    SKU: 99654611
    $131.03
    Checking Pricing
         
    Quick Order:Y
    Amperage Rating:10A
    Connections:(2) 0.5 INCH NPT (CONDUIT ENTRANCE) SCREW CLAMP
    Contact Operation:2 NC + 1 NO
    Operator Type:KEY OPERATED TURRET HEAD
    Voltage Rating:300VAC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XCSTA793
    • Connections (2) 0.5 INCH NPT (CONDUIT ENTRANCE) SCREW CLAMP
    • UNSPSC 39122213
    • Amperage Rating 10A
    • Contact Operation 2 NC + 1 NO
    • NEMA Style NEMA 4/4X/12 - IP67
    • Operator Type KEY OPERATED TURRET HEAD
    • Voltage Rating 300VAC
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    Schneider Electric,SAFETY INTERLOCK SWITCH 300VAC 10A XCSTA,(2) 0.5 Inch NPT (Conduit Entrance) Screw Clamp,-25...70C,10A,2 NC + 1 NO,2 entries tapped 1/2 NPT,300VAC,Key,NEMA 4/4X/12 - IP67,Preventa Safety detection,key operated turret head