Square D (Schneider Electric) XCSTA791 SAFETY INTERLOCK 240VAC 10A T-XCS | Graybar Store
     
Square D (Schneider Electric) - SAFETY INTERLOCK 240VAC 10A T-XCS - XCSTA791
+ / - Hover over image to Zoom
Other Views

    SAFETY INTERLOCK 240VAC 10A T-XCS

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XCSTA791
    SKU: 25151313
    $117.59
    Checking Pricing
         
    Quick Order:Y
    Amperage Rating:10A
    Connections:(2) 11MM CABLE GLAND SCREW CLAMP
    Contact Operation:1NO/2NC
    Operator Type:KEY OPERATED TURRET HEAD
    Voltage Rating:300VAC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XCSTA791
    • Connections (2) 11MM CABLE GLAND SCREW CLAMP
    • UNSPSC 39122213
    • Amperage Rating 10A
    • Contact Operation 1NO/2NC
    • NEMA Style NEMA 4/4X/12 - IP67
    • Operator Type KEY OPERATED TURRET HEAD
    • Voltage Rating 300VAC
    • SKU Spec Sheet
      XCSTA791 Spec Sheet
    • ECCN EAR99
    • Country of Origin ID - Indonesia
    Product Overview:
    Schneider Electric,SAFETY INTERLOCK 240VAC 10A T-XCS,(2) 11mm cable gland Screw Clamp,-25...70C,10A,2 NC + 1 NO,2 entries tapped Pg 11,3-Pole,300VAC,Key,NEMA 4/4X/12 - IP67,Preventa Safety detection,key operated turret head,safety switch,UL Listed