Square D (Schneider Electric) XCSPA791 Safety Switch, Key Operated Turret Head Slow Break, 240VAC, 10A | Graybar Store
     
Square D (Schneider Electric) - Safety Switch, Key Operated Turret Head Slow Break, 240VAC, 10A - XCSPA791
+ / - Hover over image to Zoom
Other Views

    Safety Switch, Key Operated Turret Head Slow Break, 240VAC, 10A

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XCSPA791
    SKU: 22087585
    $113.33
    Checking Pricing
         
    Quick Order:Y
    Amperage Rating:10
    Material:Plastic
    Contact Operation:2NC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XCSPA791
    • UNSPSC 39122213
    • Amperage Rating 10
    • Contact Operation 2NC
    Product Overview:
    Preventa™ Plastic Compact Safety Switch XCSPA, 2-Poles, 2/NC, Double Insulated, 10A