Square D (Schneider Electric) XCSPA591 SFTYINTERLCK240VAC10AMPTYPEXCS+OPT METRI | Graybar Store
     
Square D (Schneider Electric) - SFTYINTERLCK240VAC10AMPTYPEXCS+OPT METRI - XCSPA591
+ / - Hover over image to Zoom
Other Views

    SFTYINTERLCK240VAC10AMPTYPEXCS+OPT METRI

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XCSPA591
    SKU: 22057410
    $102.47
    Checking Pricing
         
    Quick Order:Y
    Connections:(1) 11MM CABLE GLAND (CONDUIT ENTRANCE) SCREW CLAMP
    Contact Operation:1 NC + 1 NO
    Operator Type:KEY OPERATED TURRET HEAD
    Voltage Rating:300VAC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XCSPA591
    • Connections (1) 11MM CABLE GLAND (CONDUIT ENTRANCE) SCREW CLAMP
    • UNSPSC 39122213
    • Contact Operation 1 NC + 1 NO
    • NEMA Style NEMA 4/4X/12
    • Operator Type KEY OPERATED TURRET HEAD
    • Voltage Rating 300VAC
    • ECCN EAR99
    • Country of Origin ID - Indonesia
    Product Overview:
    Schneider Electric,SFTYINTERLCK240VAC10ATYPEXCS METRICVER,(1) 11mm cable gland (Conduit Entrance) Screw Clamp,-25...70C,1 NC + 1 NO,1 entry tapped Pg 11,10 A,300VAC,Key,NEMA 4/4X/12 - IP67,Preventa Safety detection,key operated turret head