Square D (Schneider Electric) XCSP3902P20 Safety Switch, Plastic, Snap Action | Graybar Store
     
Square D (Schneider Electric) - Safety Switch, Plastic, Snap Action - XCSP3902P20
+ / - Hover over image to Zoom
Other Views

    Safety Switch, Plastic, Snap Action

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XCSP3902P20
    SKU: 25560962
    $95.76
    Checking Pricing
         
    Quick Order:Y
    Operator Type:Steel Roller Plunger
    Contact Operation:Snap Action
    Material:Plastic
    Contact Type:1NO/2NC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XCSP3902P20
    • UNSPSC 39122213
    • Contact Operation Snap Action
    • Operator Type Steel Roller Plunger
    Product Overview:
    SAFETY LIMIT SW 240VAC 5A PLASTIC BODY