Square D (Schneider Electric) XCSLF3737313 SAFETY INTERLOCK 24V | Graybar Store
     
Square D (Schneider Electric) - SAFETY INTERLOCK 24V - XCSLF3737313
+ / - Hover over image to Zoom
Other Views

    SAFETY INTERLOCK 24V

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XCSLF3737313
    SKU: 25407559
    $496.97
    Checking Pricing
         
    Quick Order:Y
    Color:RED
    Connections:SPRING TERMINAL
    Contact Operation:1NO/2NC
    Operator Type:KEY OPERATED TURRET HEAD
    Voltage Rating:24 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XCSLF3737313
    • Connections SPRING TERMINAL
    • Color RED
    • UNSPSC 39122213
    • Contact Operation 1NO/2NC
    • NEMA Style IP66/67
    • Operator Type KEY OPERATED TURRET HEAD
    • Voltage Rating 24 V
    • SKU Spec Sheet
      XCSLF3737313 Spec Sheet
    • ECCN EAR99
    • Country of Origin ID - Indonesia
    Product Overview:
    Schneider Electric,Safety Interlock, Metal, Locking w/o power, 24,-25...60C,2 NC + 1 NO,24 V,3 entries tapped 1/2 NPT,3P,4 A,EN/IEC, UL listed, CSA,IP66/67,Key operated turret head,Preventa,Preventa Safety detection,key operated turret head