Square D (Schneider Electric) XCSL764F3 INTERLOCK SWITCH 300 VAC10 AMPS XCSL+ OP | Graybar Store
     
Square D (Schneider Electric) - INTERLOCK SWITCH 300 VAC10 AMPS XCSL+ OP - XCSL764F3
+ / - Hover over image to Zoom
Other Views

    INTERLOCK SWITCH 300 VAC10 AMPS XCSL+ OP

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XCSL764F3
    SKU: 22087566
    $593.83
    Checking Pricing
         
    Quick Order:Y
    Connections:(1) 0.5 INCH NPT (CONDUIT ENTRANCE) SCREW CLAMP
    Contact Operation:1NO Staggered/2NC
    Voltage Rating:300VAC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XCSL764F3
    • Connections (1) 0.5 INCH NPT (CONDUIT ENTRANCE) SCREW CLAMP
    • UNSPSC 39122213
    • Contact Operation 1NO Staggered/2NC
    • NEMA Style IP67
    • Voltage Rating 300VAC
    • SKU Spec Sheet
      XCSL764F3 Spec Sheet
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    Schneider Electric,INTERLOCK SWITCH 300VAC 10AS XCSL,(1) 0.5 Inch NPT (Conduit Entrance) Screw Clamp,-13...158F,1 N.O.(staggered)/2 N.C.,10 A,3-Pole,300VAC,IP67,Key,NPT conduit entry 0.5 in,Safety Interlock Switch,UL Listed File Number E164353 CCN NKCR