Square D (Schneider Electric) XCSE7533 SAFETY INTERLOCK 300VAC 5AMP TYPE XCS +O | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Square D (Schneider Electric) - SAFETY INTERLOCK 300VAC 5AMP TYPE XCS +O - XCSE7533
+ / - Hover over image to Zoom
Other Views

    SAFETY INTERLOCK 300VAC 5AMP TYPE XCS +O

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XCSE7533
    SKU: 22083789
    $812.32
    Checking Pricing
         
    Quick Order:Y
    Connections:(2) 0.5 INCH NPT (CONDUIT ENTRANCE) SCREW CLAMP
    Contact Operation:1NO/2NC
    Operator Type:KEY OPERATED TURRET HEAD
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XCSE7533
    • Connections (2) 0.5 INCH NPT (CONDUIT ENTRANCE) SCREW CLAMP
    • UNSPSC 39122213
    • Contact Operation 1NO/2NC
    Product Overview:
    Schneider Electric,SAFETY INTERLOCK 300VAC 5A T-XCS,(2) 0.5 Inch NPT (Conduit Entrance) Screw Clamp,-25...40C,110/240 V (voltage limits 95...264 V),2 NC + 1 NO,2 entries tapped 1/2 NPT,3-Pole,6 A,Key,NEMA 4/4X/12 - IP67,Preventa Safety detection