Square D (Schneider Electric) XCSE7513 SAFETY INTERLOCK 300VAC 5AMP TYPE XCS +O | Graybar Store
     
Square D (Schneider Electric) - SAFETY INTERLOCK 300VAC 5AMP TYPE XCS +O - XCSE7513
+ / - Hover over image to Zoom
Other Views

    SAFETY INTERLOCK 300VAC 5AMP TYPE XCS +O

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XCSE7513
    SKU: 99477227
    $757.03
    Checking Pricing
         
    Quick Order:Y
    Connections:(2) 0.5 INCH NPT (CONDUIT ENTRANCE) SCREW CLAMP
    Contact Operation:2 NC + 1 NO
    Operator Type:KEY OPERATED TURRET HEAD
    Voltage Rating:24/48 V (VOLTAGE LIMITS: 20...52 V)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XCSE7513
    • Connections (2) 0.5 INCH NPT (CONDUIT ENTRANCE) SCREW CLAMP
    • UNSPSC 39122213
    • Contact Operation 2 NC + 1 NO
    • NEMA Style NEMA 4/4X/12 - IP67
    • Operator Type KEY OPERATED TURRET HEAD
    • Voltage Rating 24/48 V (VOLTAGE LIMITS: 20...52 V)
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    Schneider Electric,SAFETY INTERLOCK 300VAC 5A T-XCS,(2) 0.5 Inch NPT (Conduit Entrance) Screw Clamp,-25...40C,2 NC + 1 NO,2 entries tapped 1/2 NPT,24/48 V (voltage limits 20...52 V),6 A,Key,NEMA 4/4X/12 - IP67,Preventa Safety detection