Square D (Schneider Electric) XCSE7511 SAFETY INTERLOCK 300VAC 5A T-XCS | Graybar Store
     
Square D (Schneider Electric) - SAFETY INTERLOCK 300VAC 5A T-XCS - XCSE7511
+ / - Hover over image to Zoom
Other Views

    SAFETY INTERLOCK 300VAC 5A T-XCS

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XCSE7511
    SKU: 22081743
    $757.05
    Checking Pricing
         
    Quick Order:Y
    Connections:(2) 13MM CABLE GLAND SCREW CLAMP
    Contact Operation:1NO/2NC
    Operator Type:KEY OPERATED TURRET HEAD
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XCSE7511
    • Connections (2) 13MM CABLE GLAND SCREW CLAMP
    • UNSPSC 39122213
    • Contact Operation 1NO/2NC
    • NEMA Style NEMA 4/4X/12
    • Operator Type KEY OPERATED TURRET HEAD
    • SKU Spec Sheet
      XCSE7511 Spec Sheet
    • ECCN EAR99
    • Country of Origin ID - Indonesia
    Product Overview:
    Schneider Electric,SAFETY INTERLOCK 300VAC 5A T-XCS,(2) 13mm cable gland Screw Clamp,-25...40C,2 NC + 1 NO,2 entries tapped Pg 13.5,24/48 V (voltage limits 20...52 V),6 A,Key,NEMA 4/4X/12 - IP67,Preventa Safety detection,key operated turret head