Square D (Schneider Electric) XCSDMP701L01M12 SAFETY INTER MAG RECTWITH M12 CONN | Graybar Store
     
Square D (Schneider Electric) - SAFETY INTER MAG RECTWITH M12 CONN - XCSDMP701L01M12
+ / - Hover over image to Zoom
Other Views

    SAFETY INTER MAG RECTWITH M12 CONN

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XCSDMP701L01M12
    SKU: 25358495
    $170.63
    Checking Pricing
         
    Quick Order:Y
    Connections:CONNECTOR ON FLYING LEAD M12
    Contact Operation:2 NC + 1 NO
    Voltage Rating:24 V DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XCSDMP701L01M12
    • Connections CONNECTOR ON FLYING LEAD M12
    • UNSPSC 39122213
    • Contact Operation 2 NC + 1 NO
    • Voltage Rating 24 V DC
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    Telemecanique,Safety inter, mag, rect, with M12 conn,-25...85 AC,2 NC + 1 NO,24 V DC,3,88 x 25 x 13 mm,<= 100 A,coded magnetic switch Preventa Safety detection,connector on flying lead M12,plastic