Square D (Schneider Electric) XCSDMP700L01M12 SAFETY INTER MAG RECT WITH M12 CONN | Graybar Store
     
Square D (Schneider Electric) - SAFETY INTER MAG RECT WITH M12 CONN - XCSDMP700L01M12
+ / - Hover over image to Zoom
Other Views

    SAFETY INTER MAG RECT WITH M12 CONN

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XCSDMP700L01M12
    SKU: 25371441
    $226.78
    Checking Pricing
         
    Quick Order:Y
    Color:RED
    Connections:M12 CONNECTOR ON FLYING LEAD
    Contact Operation:2 NC + 1 NO
    Voltage Rating:24 V DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XCSDMP700L01M12
    • Connections M12 CONNECTOR ON FLYING LEAD
    • Color RED
    • UNSPSC 39122213
    • Contact Operation 2 NC + 1 NO
    • NEMA Style IP67
    • Voltage Rating 24 V DC
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    Schneider Electric,Safety inter, mag, rect, with M12 conn,-25...85C,2 NC + 1 NO,24 V DC,88 x 25 x 13 mm,<= 100 A,IP67,M12 connector on flying lead,Preventa,Preventa Safety detection,coded magnetic switch,Safety detection,UL, CSA, IEC,plastic,red