Square D (Schneider Electric) XCSDMP7005 SAFETY INTERLOCK 24VDC 10A T-XCS | Graybar Store
     
Square D (Schneider Electric) - SAFETY INTERLOCK 24VDC 10A T-XCS - XCSDMP7005
+ / - Hover over image to Zoom
Other Views

    SAFETY INTERLOCK 24VDC 10A T-XCS

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XCSDMP7005
    SKU: 25070191
    $258.26
    Checking Pricing
         
    Quick Order:Y
    Connections:PREWIRED (5M CABLE)
    Contact Operation:1NO/2NC
    Voltage Rating:24 V DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XCSDMP7005
    • Connections PREWIRED (5M CABLE)
    • UNSPSC 39122213
    • Contact Operation 1NO/2NC
    • NEMA Style IP 66/67
    • Voltage Rating 24 V DC
    • SKU Spec Sheet
      XCSDMP7005 Spec Sheet
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    Schneider Electric,SAFETY INTERLOCK 24VDC 10A T-XCS,-25...85C,2 NC + 1 NO,24 V DC,88 x 25 x 13 mm,<= 100 A,IP 66/67,Non-Contact,Preventa Safety detection,coded magnetic switch,Prewired (5m Cable),UL Listed File Number E164353 CCN NKCR - CSA Certified