Square D (Schneider Electric) XCSD3702G13 Safety Switch, Metal, Slow Break-Break Before Make, Steel Roller Plunger, 1NO/2NC, 1 Entry Tapped | Graybar Store
     
Square D (Schneider Electric) - Safety Switch, Metal, Slow Break-Break Before Make, Steel Roller Plunger, 1NO/2NC, 1 Entry Tapped - XCSD3702G13
+ / - Hover over image to Zoom
Other Views

    Safety Switch, Metal, Slow Break-Break Before Make, Steel Roller Plunger, 1NO/2NC, 1 Entry Tapped

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XCSD3702G13
    SKU: 25560813
    $144.90
    Checking Pricing
         
    Operator Type:Steel Roller Plunger
    Contact Type:1NO/2NC
    Material:Metal
    Contact Operation:Slow Break-Break before Make
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XCSD3702G13
    • UNSPSC 39122213
    • Contact Operation Slow Break-Break before Make
    • Operator Type Steel Roller Plunger
    Product Overview:
    SAFETY LIMIT SWITCH 240VAC 5A METAL BODY