Square D (Schneider Electric) XCSC703 SAFETY INTERLOCK 300VAC 10AMP TYPE XCS + | Graybar Store
     
Square D (Schneider Electric) - SAFETY INTERLOCK 300VAC 10AMP TYPE XCS + - XCSC703
+ / - Hover over image to Zoom
Other Views

    SAFETY INTERLOCK 300VAC 10AMP TYPE XCS +

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XCSC703
    SKU: 99654609
    $278.86
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Connections:(1) 0.5 INCH NPT (CONDUIT ENTRANCE) SCREW CLAMP
    Contact Operation:1NO/2NC
    Operator Type:KEY OPERATED TURRET HEAD
    Voltage Rating:300VAC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XCSC703
    • Connections (1) 0.5 INCH NPT (CONDUIT ENTRANCE) SCREW CLAMP
    • UNSPSC 39122213
    • Contact Operation 1NO/2NC
    • NEMA Style NEMA 4/4X/12 - IP67
    • Operator Type KEY OPERATED TURRET HEAD
    • Voltage Rating 300VAC
    • SKU Spec Sheet
      XCSC703 Spec Sheet
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    Schneider Electric,SAFETY INTERLOCK 300VAC 10A T-XCS,(1) 0.5 Inch NPT (Conduit Entrance) Screw Clamp,-25...70C,1 entry tapped 1/2 NPT,10 A,2 NC + 1 NO,3-Pole,300VAC,Key,NEMA 4/4X/12 - IP67,Preventa Safety detection,key operated turret head