Square D (Schneider Electric) XCSB513 Safety Switch, Metal, Slow Break, 2NO/1NC, 1 Entry Tapped 1/2 in. NPT | Graybar Store
     
Square D (Schneider Electric) - Safety Switch, Metal, Slow Break, 2NO/1NC, 1 Entry Tapped 1/2 in. NPT - XCSB513
+ / - Hover over image to Zoom
Other Views

    Safety Switch, Metal, Slow Break, 2NO/1NC, 1 Entry Tapped 1/2 in. NPT

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XCSB513
    SKU: 25152119
    $347.29
    Checking Pricing
         
    Quick Order:Y
    Contact Type:2NO/1NC
    Material:Metal
    Contact Operation:Slow Break
    Cable Entry:(1) Tapped 1/2 in. NPT
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XCSB513
    • UNSPSC 39122213
    • Cable Entry (1) Tapped 1/2 in. NPT
    • Contact Operation Slow Break
    Product Overview:
    SAFETY INTERLOCK 300VAC 10A T-XCS