Square D (Schneider Electric) XCRF17H2 LIMIT SWITCH 240VAC 10AMP XCR +OPTIONS | Graybar Store
     
Square D (Schneider Electric) - LIMIT SWITCH 240VAC 10AMP XCR +OPTIONS - XCRF17H2
+ / - Hover over image to Zoom
Other Views

    LIMIT SWITCH 240VAC 10AMP XCR +OPTIONS

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XCRF17H2
    SKU: 22101739
    $724.70
    Checking Pricing
         
    Quick Order:Y
    Action:ROTARY
    Contact Operation:2 X (1NO/1NC)
    Voltage Rating:240 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XCRF17H2
    • UNSPSC 39122213
    • Contact Operation 2 X (1NO/1NC)
    • Voltage Rating 240 V AC
    Product Overview:
    Schneider Electric,LIMIT SWITCH 240VAC 10AMP XCR +OPTIONS,-,1 entry tapped for Pg 13.5 cable gland, cable outer diameter 9...12 mm conforming to NF C 68-300,fixed,-25...70C,10 A,2 x (1 NC + 1 NO),240 V AC,OsiSense,OsiSense XC,fixed,limit switch