Square D (Schneider Electric) XCRE18H2 LIMIT SWITCH (US STD.)240VAC 10A XCR | Graybar Store
     
Square D (Schneider Electric) - LIMIT SWITCH (US STD.)240VAC 10A XCR - XCRE18H2
+ / - Hover over image to Zoom
Other Views

    LIMIT SWITCH (US STD.)240VAC 10A XCR

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XCRE18H2
    SKU: 22101737
    $724.70
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XCRE18H2
    • UNSPSC 39122213
    Product Overview:
    Schneider Electric,LIMIT SWITCH (US STD.)240VAC 10A XCR