Square D (Schneider Electric) XCMD21F2L1 LIMIT SWITCH 240VAC 5A PLAST XCMD | Graybar Store
     
Square D (Schneider Electric) - LIMIT SWITCH 240VAC 5A PLAST XCMD - XCMD21F2L1
+ / - Hover over image to Zoom
Other Views

    LIMIT SWITCH 240VAC 5A PLAST XCMD

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XCMD21F2L1
    SKU: 25284154
    $123.64
    Checking Pricing
         
    Quick Order:Y
    Action:LINEAR
    Amperage Rating:6A
    Connections:PVR CABLE (1M)
    Contact Operation:1 NC + 1 NO
    Operator Type:STEEL ROLLER LEVER PLUNGER WITH M12 THREADING (ZCEF2) HORIZONTAL
    Voltage Rating:240VAC/250VDC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XCMD21F2L1
    • Connections PVR CABLE (1M)
    • UNSPSC 39122213
    • Amperage Rating 6A
    • Contact Operation 1 NC + 1 NO
    • NEMA Style NEMA 1/2/4X/6/6P/12/13 IP66/67/68
    • Operator Type STEEL ROLLER LEVER PLUNGER WITH M12 THREADING (ZCEF2) HORIZONTAL
    • Voltage Rating 240VAC/250VDC
    • Action LINEAR
    • ECCN EAR99
    • Country of Origin ID - Indonesia
    Product Overview:
    Schneider Electric,LIMIT SWITCH 240VAC 5A PLAST XCMD,-25...70C,1 NC + 1 NO,240VAC/250VDC,6A,M12 plunger head,OsiSense XC,fixed,limit switch,M12 plunger head,XCMD,XCMD,standard format,NEMA 1/2/4X/6/6P/12/13 IP66/67/68,OsiSense,PVR Cable (1m),Steel Roller