Square D (Schneider Electric) XCMD2110L2 LIMIT SWITCH 240VAC 5A METAL XCMD | Graybar Store
     
Square D (Schneider Electric) - LIMIT SWITCH 240VAC 5A METAL XCMD - XCMD2110L2
+ / - Hover over image to Zoom
Other Views

    LIMIT SWITCH 240VAC 5A METAL XCMD

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XCMD2110L2
    SKU: 22100716
    $81.47
    Checking Pricing
         
    Quick Order:Y
    Action:LINEAR
    Amperage Rating:6A
    Connections:PVR CABLE (2M)
    Contact Operation:1 NC + 1 NO
    Operator Type:METAL END PLUNGER (ZCE10) VERTICAL
    Voltage Rating:240VAC/250VDC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XCMD2110L2
    • Connections PVR CABLE (2M)
    • UNSPSC 39122213
    • Amperage Rating 6A
    • Contact Operation 1 NC + 1 NO
    • NEMA Style NEMA 1/2/4X/6/6P/12/13 IP66/67/68
    • Operator Type METAL END PLUNGER (ZCE10) VERTICAL
    • Voltage Rating 240VAC/250VDC
    • Action LINEAR
    • ECCN EAR99
    • Country of Origin ID - Indonesia
    Product Overview:
    Schneider Electric,LIMIT SWITCH 240VAC 5A METAL XCMD,-25...70C,1 NC + 1 NO,240VAC/250VDC,6A,Metal End Plunger (ZCE10) Vertical,NEMA 1/2/4X/6/6P/12/13 IP66/67/68,OsiSense,OsiSense XC,fixed,limit switch,plunger head,PVR Cable (2m)