Square D (Schneider Electric) XCMD2102C12 LIMIT SWITCH 24VAC 4A PLAST XCMD | Graybar Store
     
Square D (Schneider Electric) - LIMIT SWITCH 24VAC 4A PLAST XCMD - XCMD2102C12
+ / - Hover over image to Zoom
Other Views

    LIMIT SWITCH 24VAC 4A PLAST XCMD

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XCMD2102C12
    SKU: 25227910
    $124.70
    Checking Pricing
         
    Quick Order:Y
    Action:LINEAR
    Connections:M12 CONNECTOR (5-PIN)
    Contact Operation:1NO/1NC
    Operator Type:STEEL ROLLER LEVER PLUNGER (ZCE02) HORIZONTAL
    Voltage Rating:240VAC/250VDC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XCMD2102C12
    • Connections M12 CONNECTOR (5-PIN)
    • UNSPSC 39122213
    • Contact Operation 1NO/1NC
    • NEMA Style NEMA 1/2/4X/6/6P/12/13 IP66/67/68
    • Operator Type STEEL ROLLER LEVER PLUNGER (ZCE02) HORIZONTAL
    • Voltage Rating 240VAC/250VDC
    • Action LINEAR
    • SKU Spec Sheet
      XCMD2102C12 Spec Sheet
    • ECCN EAR99
    • Country of Origin ID - Indonesia
    Product Overview:
    Schneider Electric,LMT SWITCH 240VAC 1.5A METAL XCMD,-25...70C,1 NC + 1 NO,240VAC/250VDC,4 A,M12 Connector (5-Pin),NEMA 1/2/4X/6/6P/12/13 IP66/67/68,OsiSense,OsiSense XC,limit switch,plug-in body,plunger head,Steel Roller Lever Plunger