Square D (Schneider Electric) XCLJ50511H29 LIMIT SWITCH 240VAC 10AMP XCL +OPTIONS | Graybar Store
     
Square D (Schneider Electric) - LIMIT SWITCH 240VAC 10AMP XCL +OPTIONS - XCLJ50511H29
+ / - Hover over image to Zoom
Other Views

    LIMIT SWITCH 240VAC 10AMP XCL +OPTIONS

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XCLJ50511H29
    SKU: 25030665
    $298.60
    Checking Pricing
         
    Quick Order:Y
    Action:ROTARY
    Contact Operation:1NO/1NC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XCLJ50511H29
    • UNSPSC 39122213
    • Contact Operation 1NO/1NC
    Product Overview:
    Schneider Electric,LIMIT SWITCH 240VAC 10AMP XCL +OPTIONS,-25...70C,1 NC + 1 NO,1 entry tapped for M20 x 1.5 cable gland 7...13 mm,fixed,form C conforming to CENELEC EN 50041,10 A,OsiSense XC,fixed,limit switch,rotary head,XCKJ,XCLJ,rotary head