Square D (Schneider Electric) XCKT2518N12 LIMIT SWITCH 240VAC 10AMP PLAST | Graybar Store
     
Square D (Schneider Electric) - LIMIT SWITCH 240VAC 10AMP PLAST - XCKT2518N12
+ / - Hover over image to Zoom
Other Views

    LIMIT SWITCH 240VAC 10AMP PLAST

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XCKT2518N12
    SKU: 25096386
    $129.85
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XCKT2518N12
    • UNSPSC 39122213
    Product Overview:
    Schneider Electric,LIMIT SWITCH 240VAC 10A PLAST