Square D (Schneider Electric) XCKT2110N12 LIMIT SWITCH 240VAC 10AMP PLAST XCKT + O | Graybar Store
     
Square D (Schneider Electric) - LIMIT SWITCH 240VAC 10AMP PLAST XCKT + O - XCKT2110N12
+ / - Hover over image to Zoom
Other Views

    LIMIT SWITCH 240VAC 10AMP PLAST XCKT + O

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XCKT2110N12
    SKU: 22087694
    $69.31
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Action:LINEAR
    Amperage Rating:10A
    Connections:CONDUIT ENTRANCE (0.5 NPT) SCREW CLAMP
    Contact Operation:1NO/1NC
    Operator Type:METAL END PLUNGER (ZCE10) VERTICAL
    Voltage Rating:240VAC/250VDC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XCKT2110N12
    • Connections CONDUIT ENTRANCE (0.5 NPT) SCREW CLAMP
    • UNSPSC 39122213
    • Amperage Rating 10A
    • Contact Operation 1NO/1NC
    • NEMA Style NEMA 1/2/4/6/12/13 IP66/67
    • Operator Type METAL END PLUNGER (ZCE10) VERTICAL
    • Voltage Rating 240VAC/250VDC
    • Action LINEAR
    • SKU Spec Sheet
      XCKT2110N12 Spec Sheet
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    Schneider Electric,LIMIT SWITCH 240VAC 10A PLAST XCKT,-25...70C,1 NC + 1 NO,10A,2 entries tapped for 1/2 NPT cable gland,compact form B conforming to CENELEC EN 50047,fixed,240VAC/250VDC,Conduit Entrance (0.5 NPT) Screw Clamp,Metal End Plunger