Square D (Schneider Electric) XCKMR54D1H29 LIMIT SWITCH 240VAC 10AMP XCK + OPTIONS | Graybar Store
     
Square D (Schneider Electric) - LIMIT SWITCH 240VAC 10AMP XCK + OPTIONS - XCKMR54D1H29
+ / - Hover over image to Zoom
Other Views

    LIMIT SWITCH 240VAC 10AMP XCK + OPTIONS

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XCKMR54D1H29
    SKU: 25241742
    $767.76
    Checking Pricing
         
    Quick Order:Y
    Action:ROTARY
    Connections:SCREW-CLAMP TERMINALS
    Contact Operation:2 X (2NC)
    Operator Type:STAY PUT CROSSED RODS LEVER METAL
    Voltage Rating:300 V (CSA, UL) 500 V (IEC)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XCKMR54D1H29
    • Connections SCREW-CLAMP TERMINALS
    • UNSPSC 39122213
    • Contact Operation 2 X (2NC)
    • NEMA Style IP66
    • Operator Type STAY PUT CROSSED RODS LEVER METAL
    • Voltage Rating 300 V (CSA, UL) 500 V (IEC)
    • Action ROTARY
    • SKU Spec Sheet
      XCKMR54D1H29 Spec Sheet
    • ECCN EAR99
    • Country of Origin ID - Indonesia
    Product Overview:
    Schneider Electric,LIMIT SWITCH 240VAC 10AMP XCK + OPTIONS,-25...70C,10 A,2 x (2 NC),3 entries tapped for M20 x 1.5 cable gland, cable outer diameter 7...13 mm,fixed,300 V (CSA, UL) 500 V (IEC),EN/IEC, UL listed, CSA,IP66,OsiSense,OsiSense XC,fixed