Square D (Schneider Electric) XCKL115 LIMIT SWITCH 240VAC 10AMP XCKL +OPTIONS | Graybar Store
     
Square D (Schneider Electric) - LIMIT SWITCH 240VAC 10AMP XCKL +OPTIONS - XCKL115
+ / - Hover over image to Zoom
Other Views

    LIMIT SWITCH 240VAC 10AMP XCKL +OPTIONS

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XCKL115
    SKU: 92103643
    $148.00
    Checking Pricing
         
    Quick Order:Y
    Action:ROTARY
    Amperage Rating:10A
    Connections:CONDUIT ENTRANCE (0.5 NPT) SCREW CLAMP
    Contact Operation:1 NC + 1 NO
    Operator Type:LEVER ARM WITH THERMOPLASTIC ROLLER (ZCKY15) CW AND CCW
    Voltage Rating:240VAC/250VDC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XCKL115
    • Connections CONDUIT ENTRANCE (0.5 NPT) SCREW CLAMP
    • UNSPSC 39122213
    • Amperage Rating 10A
    • Contact Operation 1 NC + 1 NO
    • NEMA Style NEMA 1/2/4/6/6P/12/13 IP66
    • Operator Type LEVER ARM WITH THERMOPLASTIC ROLLER (ZCKY15) CW AND CCW
    • Voltage Rating 240VAC/250VDC
    • Action ROTARY
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    Schneider Electric,LIMIT SWITCH 240VAC 10AMP XCKL +OPTIONS,-25...70C,1 NC + 1 NO,1 metal cable gland entry, cable outer diameter 6...13.5 mm,fixed,10A,240VAC/250VDC,Conduit Entrance (0.5 NPT) Screw Clamp,Lever Arm with Thermoplastic Roller