Square D (Schneider Electric) XCKL110 LIMIT SWITCH 240VAC 10AMP XCKL +OPTIONS | Graybar Store
     
Square D (Schneider Electric) - LIMIT SWITCH 240VAC 10AMP XCKL +OPTIONS - XCKL110
+ / - Hover over image to Zoom
Other Views

    LIMIT SWITCH 240VAC 10AMP XCKL +OPTIONS

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XCKL110
    SKU: 92103641
    $142.96
    Checking Pricing
         
    Quick Order:Y
    Action:LINEAR
    Amperage Rating:10A
    Connections:CONDUIT ENTRANCE (0.5 NPT) SCREW CLAMP
    Contact Operation:1NO/1NC
    Operator Type:METAL END PLUNGER (ZCKD10) VERTICAL
    Voltage Rating:240VAC/250VDC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XCKL110
    • Connections CONDUIT ENTRANCE (0.5 NPT) SCREW CLAMP
    • UNSPSC 39122213
    • Amperage Rating 10A
    • Contact Operation 1NO/1NC
    • NEMA Style NEMA 1/2/4/6/6P/12/13 IP66
    • Operator Type METAL END PLUNGER (ZCKD10) VERTICAL
    • Voltage Rating 240VAC/250VDC
    • Action LINEAR
    • SKU Spec Sheet
      XCKL110 Spec Sheet
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    Schneider Electric,LIMIT SWITCH 240VAC 10AMP XCKL +OPTIONS,-25...70C,1 NC + 1 NO,1 metal cable gland entry, cable outer diameter 6...13.5 mm,fixed,10A,240VAC/250VDC,Conduit Entrance (0.5 NPT) Screw Clamp,Metal End Plunger (ZCKD10) Vertical,NEMA 1/2/4/6/