Square D (Schneider Electric) XCKJ1167DSA8 LIMIT SWITCH 240V 10A +OPTIONS | Graybar Store
     
Square D (Schneider Electric) - LIMIT SWITCH 240V 10A +OPTIONS - XCKJ1167DSA8
+ / - Hover over image to Zoom
Other Views

    LIMIT SWITCH 240V 10A +OPTIONS

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XCKJ1167DSA8
    SKU: 25383226
    $199.47
    Checking Pricing
         
    Quick Order:Y
    Action:LINEAR
    Contact Operation:1C/O
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XCKJ1167DSA8
    • UNSPSC 39122213
    • Contact Operation 1C/O
    Product Overview:
    Schneider Electric,LIMIT SWITCH 240VAC 10AMP XCKJ +OPTIONS