Square D (Schneider Electric) XCKJ10513D LIMIT SWITCH 240VAC 10AMP XCKJ +OPTIONS | Graybar Store
     
Square D (Schneider Electric) - LIMIT SWITCH 240VAC 10AMP XCKJ +OPTIONS - XCKJ10513D
+ / - Hover over image to Zoom
Other Views

    LIMIT SWITCH 240VAC 10AMP XCKJ +OPTIONS

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XCKJ10513D
    SKU: 25062911
    $200.64
    Checking Pricing
         
    Quick Order:Y
    Action:ROTARY
    Connections:M12 CONNECTOR SCREW CLAMP
    Contact Operation:1NO/1NC
    Operator Type:LEVER ARM WITH STEEL ROLLER (ZCKY13) CW AND CCW
    Voltage Rating:240VAC/250VDC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XCKJ10513D
    • Connections M12 CONNECTOR SCREW CLAMP
    • UNSPSC 39122213
    • Contact Operation 1NO/1NC
    • NEMA Style NEMA 1/2/4/12 IP 66
    • Operator Type LEVER ARM WITH STEEL ROLLER (ZCKY13) CW AND CCW
    • Voltage Rating 240VAC/250VDC
    • Action ROTARY
    • SKU Spec Sheet
      XCKJ10513D Spec Sheet
    • ECCN EAR99
    • Country of Origin ID - Indonesia
    Product Overview:
    Schneider Electric,LIMIT SWITCH 240VAC 10AMP XCKJ +OPTIONS,-25...70C,1 NC + 1 NO,240VAC/250VDC,4 A,Lever Arm with Steel Roller (ZCKY13) CW and CCW,M12 Connector Screw Clamp,NEMA 1/2/4/12 IP 66,OsiSense,OsiSense XC,fixed,limit switch,rotary head