Square D (Schneider Electric) XCKD2102N12 LIMIT SWITCH 240VAC 10AMP METAL XCKD + O | Graybar Store
     
Square D (Schneider Electric) - LIMIT SWITCH 240VAC 10AMP METAL XCKD + O - XCKD2102N12
+ / - Hover over image to Zoom
Other Views

    LIMIT SWITCH 240VAC 10AMP METAL XCKD + O

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XCKD2102N12
    SKU: 22087661
    $80.17
    Checking Pricing
         
    Quick Order:Y
    Action:LINEAR
    Amperage Rating:10A
    Connections:CONDUIT ENTRANCE (0.5 NPT) SCREW CLAMP
    Contact Operation:1 NC + 1 NO
    Operator Type:STEEL ROLLER PLUNGER (ZCE02) HORIZONTAL
    Voltage Rating:240VAC/250VDC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XCKD2102N12
    • Connections CONDUIT ENTRANCE (0.5 NPT) SCREW CLAMP
    • UNSPSC 39122213
    • Amperage Rating 10A
    • Contact Operation 1 NC + 1 NO
    • NEMA Style NEMA 1/2/4/6/12/13 IP66/67
    • Operator Type STEEL ROLLER PLUNGER (ZCE02) HORIZONTAL
    • Voltage Rating 240VAC/250VDC
    • Action LINEAR
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    Schneider Electric,LIMIT SWITCH 240VAC 10A METAL XCKD,-25...70C,1 NC + 1 NO,1 entry tapped for 1/2 NPT cable gland,compact form C conforming to CENELEC EN 50047,fixed,10A,240VAC/250VDC,Conduit Entrance (0.5 NPT) Screw Clamp,NEMA 1/2/4/6/12/13 IP66/67