Hubbell Premise Wiring HXJ5EOR25 Xcelerator™ Cat 5e Keystone Jack, Orange, 25 Per Bag | Graybar Store
     
Hubbell Premise Wiring - Xcelerator™ Cat 5e Keystone Jack, Orange, 25 Per Bag - HXJ5EOR25
+ / - Hover over image to Zoom
Other Views

    Xcelerator™ Cat 5e Keystone Jack, Orange, 25 Per Bag

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HXJ5EOR25
    SKU: 99701435
    $182.83
    Checking Pricing
    Items sold in feet or each.
         
    Color:Orange
    Packaging:25 per Package
    No. of Ports:1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HXJ5EOR25
    • Color Orange
    • Category Cat 5e
    • Module Type Keystone
    • Termination Style 110 Punchdown
    • No. of Ports 1
    • UNSPSC 39121444
    • Wiring Configuration T568A/T568B
    • Packaging 25 per Package
    • SKU Spec Sheet
      HXJ5EOR25 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    This jack is verified to be a Cat 5e component compliant. It's 1 punch termination reduces termination time and the bulk packaging reduces waste on the job. Orange 25 Per Bag.
    • Universal Hubbell keystone design to fit all Hubbell iStation™ and Delivery plus™ products
    • 1-punch termination
    • Universal wiring T568A and T568B