Siemon XC6-03-B05T Copper Patch Cables, 3 ft., Black (Jacket), Yellow (Boot), Ruggedized Plug to RJ-45 Plug, Cat 6 | Graybar Store
     
Siemon - Copper Patch Cables, 3 ft., Black (Jacket), Yellow (Boot), Ruggedized Plug to RJ-45 Plug, Cat 6 - XC6-03-B05T
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 3 ft., Black (Jacket), Yellow (Boot), Ruggedized Plug to RJ-45 Plug, Cat 6

    Manufacturer: Siemon
    Manufacturer #: XC6-03-B05T
    SKU: 25841271
    $33.70
    Checking Pricing
         
    Quick Order:Y
    Connectors:Ruggedized Plug to RJ-45 Plug
    Color:Black (Jacket), Yellow (Boot)
    Shielding:Non Shielded
    Length:3 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # XC6-03-B05T
    • Color Black (Jacket), Yellow (Boot)
    • Connectors Ruggedized Plug to RJ-45 Plug
    • Shielding Non Shielded
    • Termination Style Crimp
    • Length 3 ft.
    • Mounting Plug-In Mount
    • ECCN EAR99
    Product Overview:
    Copper Patch Cables, Cat 6, Plug-In Mount, Crimp, 3 ft, Black (Jacket), Yellow (Boot), Non Shielded, Ruggedized Plug to RJ-45 Plug