Siemon XC5-07 Copper Patch Cables, 7 ft., Ruggedized Plug to Ruggedized Plug, Cat 5e | Graybar Store
     
Siemon - Copper Patch Cables, 7 ft., Ruggedized Plug to Ruggedized Plug, Cat 5e - XC5-07
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 7 ft., Ruggedized Plug to Ruggedized Plug, Cat 5e

    Manufacturer: Siemon
    Manufacturer #: XC5-07
    SKU: 25232173
    $42.39
    Checking Pricing
         
    Quick Order:Y
    Connectors:Ruggedized Plug to Ruggedized Plug
    Length (Feet):7.0
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # XC5-07
    • Connectors Ruggedized Plug to Ruggedized Plug
    • Shielding Non Shielded
    • Category DataComm>Patch Cables>Copper Patch Cables
    • Termination Style Crimp
    • Length (Feet) 7.0
    • Mounting Plug-In Mount
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    Copper Patch Cables, Cat 5e, Plug-In Mount, Crimp, 7 ft, Non Shielded, Ruggedized Plug to Ruggedized Plug