Thomas and Betts XC 908 Steel City® Squeeze Connector, Zinc Plated Malleable Iron, Armored Cable and Flexible Metal Conduit, Insulated, 3 in. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Thomas and Betts - Steel City® Squeeze Connector, Zinc Plated Malleable Iron, Armored Cable and Flexible Metal Conduit, Insulated, 3 in. - XC 908
+ / - Hover over image to Zoom
Other Views

    Steel City® Squeeze Connector, Zinc Plated Malleable Iron, Armored Cable and Flexible Metal Conduit, Insulated, 3 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: XC 908
    SKU: 88254675
    $147.12
    Checking Pricing
         
    Size:3 in.
    Material:Malleable Iron
    Standard:UL e23018
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # XC 908
    • Size 3 in.
    • UNSPSC 39121419
    • Connection Type Squeeze
    • Finish Zinc Plated Finish
    • Materials Malleable Iron
    Product Overview:
    Steel City® squeeze connector is used with 3 inch armored cable or flexible metallic conduit. Connector is made of zinc plated malleable iron and is insulated.