Thomas and Betts XC 895 Steel City® Clamp-Type Connector, Zinc Die Cast, 90°, Armored Cable and Flexible Metal Conduit, Insulated, 1-1/2 in. | Graybar Store
     
Thomas and Betts - Steel City® Clamp-Type Connector, Zinc Die Cast, 90°, Armored Cable and Flexible Metal Conduit, Insulated, 1-1/2 in. - XC 895
+ / - Hover over image to Zoom
Other Views

    Steel City® Clamp-Type Connector, Zinc Die Cast, 90°, Armored Cable and Flexible Metal Conduit, Insulated, 1-1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: XC 895
    SKU: 93163702
    $104.59
    Checking Pricing
         
    Additional Features:Insulated, Captive Two Screw
    Material:Zinc Die Cast
    Standard:UL e23018
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # XC 895
    • UNSPSC 39121311
    • Additional Features Insulated, Captive Two Screw
    • Bend (Degree) 90
    • Connection Type Clamp
    • Materials Die Cast Zinc
    Product Overview:
    Steel City® 90° clamp-type connector is used with 1-1/2 inch armored cable or flexible metallic conduit. Connector is insulated and constructed of zinc die cast.