Thomas and Betts XC 8910 Steel City® Clamp-Type Connector, Zinc Die Cast, 90°, Armored Cable and Flexible Metal Conduit, Insulated, 4 in. | Graybar Store
     
Thomas and Betts - Steel City® Clamp-Type Connector, Zinc Die Cast, 90°, Armored Cable and Flexible Metal Conduit, Insulated, 4 in. - XC 8910
+ / - Hover over image to Zoom
Other Views

    Steel City® Clamp-Type Connector, Zinc Die Cast, 90°, Armored Cable and Flexible Metal Conduit, Insulated, 4 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: XC 8910
    SKU: 93163713
    $536.98
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # XC 8910
    • UNSPSC 39121311
    • Bend (Degree) 90
    • Connection Type Clamp
    • Materials Die Cast Zinc
    • Throat Type Insulated
    • For Use With Armored Cable and Flexible Metallic Conduit
    • SKU Spec Sheet
      XC 8910 Spec Sheet
    • ECCN EAR99
    Product Overview:
    Steel City® 90° clamp-type connector is used with 4 inch armored cable or flexible metallic conduit. Connector is insulated and constructed of zinc die cast.