Brady XC-750-595-WT-BK LABXPERT Indoor Outdoor Vinyl Labels, 0.75 in W x 30 FT L | Graybar Store
     
Brady - LABXPERT Indoor Outdoor Vinyl Labels, 0.75 in W x 30 FT L - XC-750-595-WT-BK
+ / - Hover over image to Zoom
Other Views

    LABXPERT Indoor Outdoor Vinyl Labels, 0.75 in W x 30 FT L

    Manufacturer: Brady
    Manufacturer #: XC-750-595-WT-BK
    SKU: 25368615
    $71.92
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Length:30 ft.
    Width:0.75 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # XC-750-595-WT-BK
    • Color Black
    • UNSPSC 55121612
    • Length 30 ft.
    • Width 0.75 in.
    • For Use With IDXPERT™ Handheld Label Maker;LABXPERT™ Handheld Label Maker
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
    Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces--including outdoors.Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases.Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime.All-in-one cartridge includes ribbon and label supply.