Thomas and Betts XC-130 Snap-In Cable Connector, Steel, MC Cable, 1/2 in. | Graybar Store
     
Thomas and Betts - Snap-In Cable Connector, Steel, MC Cable, 1/2 in. - XC-130
+ / - Hover over image to Zoom
Other Views

    Snap-In Cable Connector, Steel, MC Cable, 1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: XC-130
    SKU: 25025308
    $0.88
    Checking Pricing
         
    Additional Features:25025308
    Standard:UL e38947
    Size:1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # XC-130
    • Size 1/2 in.
    • Type Saddle & Snap-In Connectors
    • UNSPSC 39121311
    • Additional Features 25025308
    • Brand Steel City
    • Finish Zinc Finish
    • Materials Spring Steel
    • Standard UL e38947
    • SKU Spec Sheet
      XC-130 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Steel Snap-In Fittings for MC cable, Size 1/2 Inch, Diameter 0.840 Inches, Length 1 Inch, Material Electro-Zinc Plated Steel, Accommodates the widest range of MC cable size in the industry - 14-2 to 10-3