Square D (Schneider Electric) XB6DW3B5B Harmony XB6 Illuminated Push Button, 240VAC | Graybar Store
     
Square D (Schneider Electric) - Harmony XB6 Illuminated Push Button, 240VAC - XB6DW3B5B
+ / - Hover over image to Zoom
Other Views

    Harmony XB6 Illuminated Push Button, 240VAC

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XB6DW3B5B
    SKU: 22100040
    $57.00
    Checking Pricing
         
    Quick Order:Y
    Amperage Rating:6
    Material:Plastic
    Contact Operation:1NO/1NC
    Shape:Rectangular
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XB6DW3B5B
    • Type Illuminated
    • UNSPSC 39122216
    • Amperage Rating 6
    Product Overview:
    Complete Illuminated Push Button, Spring Return, Rectangular Signaling Unit Head, Plastic, 1NO/1NC, Slow-Break Contact Operation