Square D (Schneider Electric) XB6DF4B5B PUSHBUTTON 240VAC 1.5AMPXB6 +OPTIONS | Graybar Store
Square D (Schneider Electric) - PUSHBUTTON 240VAC 1.5AMPXB6 +OPTIONS - XB6DF4B5B
+ / - Hover over image to Zoom
Other Views

    PUSHBUTTON 240VAC 1.5AMPXB6 +OPTIONS

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XB6DF4B5B
    SKU: 22100025
    $54.58
    Checking Pricing
         
    Quick Order:Y
    Additional Features:LATCHING,SLOW-BREAK
    Contact Operation:1NO/1NC
    Mount Type:PANEL
    Shape:Rectangular
    Voltage Rating:12...24 V AC/DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XB6DF4B5B
    • UNSPSC 39122216
    • Additional Features LATCHING,SLOW-BREAK
    • Contact Operation 1NO/1NC
    • Mount Type PANEL
    • Series HARMONY
    • Shape Rectangular
    • Voltage Rating 12...24 V AC/DC
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    PUSHBUTTON 240VAC 1.5AMP XB6 +OPTIONS,1 NO + 1 NC,12...24 V AC/DC,16 mm,5A,AC15 - DC13,Harmony XB6,LED,integral LED,NEMA 4/4X/12,Panel,Quick Connect,UL Listed, CSA Certified